Shop All Black Pipe Fittings
Zoro Select
Reducing Elbow, 90 Deg, Iron, 1/2x1/4 in.
Mfr # 783YE4
Zoro # G605781448
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Standards ASME B16.3, ASTM A197, FM Approved, NSF 61, UL Listed: NSF 372
- For Pipe Schedule 40
- Fitting Side A Type NPT
Product Information
- Brand Zoro Select
- MFR # 783YE4
- Zoro # G605781448
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Overall Length | 1 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Thread Size A | 1/2 in -14 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 3/16 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Thread Size B | 1/4"-18 |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, 1/4 in, Female, NPT, 13/16 in, 18, 1/4 In.-18, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-800T70-5AKA-CP)
- WATTS Steam Pressure Regulator, 1/2in, 10-50psi (152A 10-50)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW8)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Flush Valve Battery Powered (ZTR6200-WS1-DF)
- ZORO SELECT 1" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P568)
- ZORO SELECT 1/2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MNC9)
- ZORO SELECT 2-1/2" Male NPT Malleable Iron Square Head Plug Class 150 (2WU86)
- ZORO SELECT 3" x 2-1/2" Malleable Iron Reducing Coupling (4316001488)
- ZORO SELECT 2" Malleable Iron Tee Class 300 (4316002764)
- ZORO SELECT Socket x Socket Cast Iron Long Sweep 1/4 Bend (220494)
- ZORO SELECT 1" Male NPT Carbon Steel Hex Head Bull Plug (0338203680)
- Zoro Select Black Pipe Fittings