Shop All Black Pipe Fittings
Zoro Select
Reducing Elbow, 90 Deg, Galv Iron, 2In.x1In
Mfr # 783YE8
Zoro # G405781457
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Standards ASME B16.3, ASTM A197, FM Approved, NSF 61, UL Listed: NSF 372
- Overall Length 2 5/8 in
- Max. Steam Pressure 150 psi
Product Information
- Brand Zoro Select
- MFR # 783YE8
- Zoro # G405781457
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Overall Length | 2 5/8 in |
Fitting Side A Outside Diameter | 2 15/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Thread Size A | 2"-11.5 |
Fitting Thread Size B | 1"-11.5 |
Fitting Side B Outside Diameter | 1 3/4 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 In.-11.5, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" 45 CHROME ELBOW (310-025CP)
- SLOAN Urinal Guide Assembly (A155A)
- DELTA Delta Glass Panel Assembly With Wall Jamb (RP82152)
- ZORO SELECT Reducing Bushing, Polypropylene, 1-1/2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RB150-125)
- ZORO SELECT Deep Seal P-Trap, Cast Iron, 2 in, Socket (222564)
- ZORO SELECT Combination Wye, Cast Iron, 4 x 4 x 2 in (221704)
- ZORO SELECT 1" x 1/2" x 1" Malleable Iron Reducing Tee Class 150 (5P497)
- ZORO SELECT 2" Black Forged Steel Hex Head Plug Class 3000 (1MNG1)
- ZORO SELECT 1" Black Forged Steel Coupling Class 3000 (1MNX2)
- ZORO SELECT 1" Black Forged Steel 90 Degree Elbow Class 3000 (1MNL6)
- ZORO SELECT Flange, Steel, Slip-On, 4 in Pipe Size (BULK-PF-517)
- Zoro Select Black Pipe Fittings