Shop All Ductile Iron Pipe Fittings
Zoro Select
Reducing Elbow, 90 deg, 8x5", 125, Flg, Black
Mfr # 4319001754
Zoro # G1557059
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8" x 5"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 4319001754
- Zoro # G1557059
- UPC # 092201253965
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" x 5" |
Pipe Size (Fittings) | 8" x 5" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | 90 Degree Reducing Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Reducing Elbow |
Description
Reducing Elbow,90 deg,8x5 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cia UV Transfer Valve BG (UT4620BG)
- ZORO SELECT 1/2" Black Forged Steel Half Coupling Class 3000 (1MNY3)
- MOEN Voss Double Robe Hook (YB5103BG)
- JONES STEPHENS Brass, Countersunk, Plug (P51600)
- ZORO SELECT Clamp-T w/FNPTBranch, 2.5x1.5, Iron, 500psi (0390175123)
- ZORO SELECT Standard Coupling, 3", Iron, 1000 psi (0390003044)
- ZORO SELECT Standard Coupling, 2-1/2", Iron, 1000 psi (0390003028)
- ZORO SELECT Cap, 2-1/2", Iron, 1000 psi (0390030161)
- ZORO SELECT Reducing Elbow, 90 deg, 10"x8", 125, Flg, Blk (4319001766)
- ZORO SELECT Flange, 3", Iron, 300 psi (0390201044)
- GRUVLOK Tee, Galvanized Ductile Iron, 3", Grooved (0390119147)
- Zoro Select Ductile Iron Pipe Fittings