Shop All Black Pipe Fittings
Zoro Select
Reducing Elbow, 90, 3x2 In.
Mfr # 783Y42
Zoro # G505781449
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Max. Steam Pressure 150 psi
- Fitting Side A Type NPT
Product Information
- Brand Zoro Select
- MFR # 783Y42
- Zoro # G505781449
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 2 15/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Thread Size B | 2"-11.5 |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 4 1/4 in |
Overall Length | 3 3/4 in |
Fitting Thread Size A | 3"-8 |
Description
90 Degrees Reducing Elbow, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 4 1/4 in, 8, 3 In.-8, 2 in, Female, NPT, 2 15/16 in, 8, 2 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum (4NTE1)
- ZORO SELECT Reduce Coupling, 4"x1", 150,316, Thrd (4381036690)
- ANVIL Plug Galv 3/4 (8700159901)
- ZORO SELECT 1/2" FNPT 304 SS Cross (400X111N012)
- ZORO SELECT 1-1/2" x 1-1/2" x 1/2" Malleable Iron Reducing Tee Class 150 (0810046011)
- ZORO SELECT Tee, Cast Iron, 4 x 2 x 4 in, Socket (220818)
- ZORO SELECT 1-1/2" Black Forged Steel 90 Degree Elbow Class 3000 (1MNL8)
- ZORO SELECT 3/4" Black Steel Threaded Flange (FLCS1RFTHD034)
- ZORO SELECT 3/4" Malleable Iron Tee Class 300 (1LBX5)
- ZORO SELECT Black Nipple, Seamless, 1/4 x72 (793N82)
- ANVIL 1-1/4" Black Forged Steel Half Coupling Class 3000 (0361168404)
- Zoro Select Black Pipe Fittings