Shop All Black Pipe Fittings
Zoro Select
Reducing Coupling, Cast Iron, 8 x 3 in
Mfr # 222162
Zoro # G200722198
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A888
- Max. Steam Pressure 0
- Finish/Coating Black Asphalt
Product Information
- Brand Zoro Select
- MFR # 222162
- Zoro # G200722198
- UPC # 810074082020
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Bend Nominal Dimensions | 2 x 4 1/2 |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side A Outside Diameter | 8 7/16 in |
Overall Length | 4 1/2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 8 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Reducing Coupling |
Item | Short Increaser Reducer |
Standards | ASTM A888 |
Max. Steam Pressure | 0 |
Finish/Coating | Black Asphalt |
Fitting Side A Type | Socket |
Application | DWV |
Fitting Side B Type | Socket |
Fitting Side B Gender | Female |
Color | Black |
Fitting Side A Gender | Female |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Material Grade | Gray Cast Iron |
Low Lead Compliance Level | Compliant |
Maximum Operating Pressure | 0 psi |
Class | 0 psi |
Description
Reducing Coupling, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 8 in, Female, Socket, 8 7/16 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (1WMG9)
- MILWAUKEE VALVE Gate Valve, 1 In., Solder, Bronze (UP149 1)
- INTERSTATE PNEUMATICS Brass 6 PK (FB204-D6)
- LEGRIS Brass Metric Compression Fitting (0105 22 27)
- ZORO SELECT Reducing Coupling, Cast Iron, 8 x 2 in (222160)
- ZORO SELECT Reducing Coupling, Cast Iron, 6 x 5 in (222158)
- ZORO SELECT 1" x 3/4" Malleable Iron 90 Degree Reducing Elbow Class 150 (5P447)
- ZORO SELECT 3/4" Malleable Iron 45 Degree Street Elbow Class 150 (6KH98)
- ZORO SELECT Reducing Tee, 2 In. x 2 In. x 3/4 In. (783Y65)
- ZORO SELECT Black Nipple, Welded, 4x5 (793N64)
- LEGEND VALVE 1" BLACK 90 STREET ELBOW (350-045)
- Zoro Select Black Pipe Fittings