Shop All Black Pipe Fittings
Zoro Select
Reducing Coupling, Cast Iron, 8 x 2 in
Mfr # 222160
Zoro # G500722126
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A888
- Max. Steam Pressure 0
- Color Black
Product Information
- Brand Zoro Select
- MFR # 222160
- Zoro # G500722126
- UPC # 810074082013
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Bend Nominal Dimensions | 2 x 4 1/2 |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 8 7/16 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Overall Length | 4 1/2 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Reducing Coupling |
Item | Short Increaser Reducer |
Standards | ASTM A888 |
Max. Steam Pressure | 0 |
Color | Black |
Fitting Side B Gender | Female |
Fitting Side A Type | Socket |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Fitting Side B Type | Socket |
Application | DWV |
Fitting Side A Gender | Female |
Finish/Coating | Black Asphalt |
Maximum Operating Pressure | 0 psi |
Low Lead Compliance Level | Compliant |
Material Grade | Gray Cast Iron |
Class | 0 psi |
Description
Reducing Coupling, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 8 in, Female, Socket, 8 7/16 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Black Forged Steel Union Class 3000 (1MNU5)
- MURDOCK Fountain w/Pet Receptor, Barrier-Free (GRJ85-PF)
- STRAHMAN Hose Premium Wrapped White 3/4" Mnpt X 5/8" Swivel Adapter 50 Ft. (HW050BRWHITE)
- PARKER Brass Extruded Street Elbow, 90 Degrees, MNPT x FNPT, 3/8" x 1/4" Pipe Size (VS2202P-4-6)
- ZORO SELECT Reducing Coupling, Cast Iron, 8 x 3 in (222162)
- ZORO SELECT Reducing Coupling, Cast Iron, 6 x 5 in (222158)
- ZORO SELECT 2-1/2" Malleable Iron Union Class 150 (2WU83)
- ZORO SELECT 1/2" Malleable Iron Cross Class 150 (6KJ34)
- ZORO SELECT 1" Black Forged Steel Coupling Class 3000 (1MNX2)
- ZORO SELECT 1" x 1/4" x 1" Malleable Iron Reducing Tee Class 150 (0810041806)
- ZORO SELECT 45 Bend, 4 in, Socket, Cast Iron, Black (SVF08B40)
- Zoro Select Black Pipe Fittings