Shop All Black Pipe Fittings
Zoro Select
Reducing Coupling, Cast Iron, 4 x 3 in
Mfr # 222144
Zoro # G300722180
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A888
- Max. Steam Pressure 0
- Fitting Side B Type Socket
Product Information
- Brand Zoro Select
- MFR # 222144
- Zoro # G300722180
- UPC # 810074081931
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3 in |
Overall Length | 3 5/8 in |
Bend Nominal Dimensions | 1 1/2 x 3 5/8 |
Fitting Side A Outside Diameter | 4 7/16 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side A Nominal Pipe Size | 4 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Reducing Coupling |
Standards | ASTM A888 |
Item | Short Increaser Reducer |
Max. Steam Pressure | 0 |
Fitting Side B Type | Socket |
Finish/Coating | Black Asphalt |
Includes Pre-Applied Thread Sealant | No |
Application | DWV |
Fitting Side B Gender | Female |
Fitting Side A Type | Socket |
Color | Black |
Fitting Side A Gender | Female |
Includes Seal | No |
Class | 0 psi |
Low Lead Compliance Level | Compliant |
Maximum Operating Pressure | 0 psi |
Material Grade | Gray Cast Iron |
Description
Reducing Coupling, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF22)
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling (075E)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Bronze (38190-BZ)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- ZORO SELECT Reducing Coupling, Cast Iron, 3 x 2 in (222140)
- ZORO SELECT Reducing Coupling, Cast Iron, 4 x 2 in (222142)
- ZORO SELECT Reducing Coupling, Cast Iron, 2 x 1 1/2 in (222138)
- ZORO SELECT 3/8" Black Forged Steel Union (1MNU3)
- ZORO SELECT 1-1/2" x 1-1/4" Black Forged Steel Bushing Class 3000 (1MNK4)
- ZORO SELECT 1-1/4" Malleable Iron Square Head Plug Class 150 (5P546)
- LEGEND VALVE 3/4" BLACK SIDE OUTLET ELBOW (350-054C)
- Zoro Select Fittings