Shop All Brass Pipe Fittings
Zoro Select
Reducing Coupling, Brass, 2 x 3/4 in
Mfr # ZUSA-PF-10302
Zoro # G800425208
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Color Brown
- Standards NSF 61
- Application Air, Natural Gas, Oil, Potable Water
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10302
- Zoro # G800425208
- UPC # 193005108793
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Details
Specific Fitting Shape | Reducing Coupling |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Color | Brown |
Standards | NSF 61 |
Application | Air, Natural Gas, Oil, Potable Water |
Low Lead Compliance Level | Certified |
Low Lead Certified Standard | NSF 61; NSF 372 |
Fitting Side B Type | NPT |
Fitting Side B Pipe Threading | 14 |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | NPT |
Includes Seal | No |
Fitting Side A Gender | Female |
Fitting Side A Pipe Threading | 12 |
Maximum Operating Pressure | 200 psi |
Fitting Side B Gender | Female |
Class | Class 125 |
Description
Reducing Coupling, Brass, Class Class 125, 2 in, Female, NPT, 12, 3/4 in, Female, NPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Check Valve, Metal, Chrome Finish (A-CK)
- ZORO SELECT PVC Bullhead Tee, Insert, 1/2 in x 1/2 in x 3/4 in Pipe Size (1401074)
- DAYTON 1-1/4" or 1-1/2" Slip Union TPR Check Valve (4UN79)
- KOHLER Cap, Diverter Spout (86507)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 1/2" Pipe Size (706216-08)
- ZORO SELECT Low Lead Brass Hex Plug, Male NPT, 1/2" Pipe Size (706125-08)
- ZORO SELECT Brass Tee, FNPT, 1/8" Pipe Size (706101-02)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/8" Pipe Size (1VER7)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 1/8 in, NPT (ZUSA-PF-10611)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10549)
- PARKER Brass Square Head Plug, MNPT, 1/2" Pipe Size (VS211P-8)
- Zoro Select Fittings