Shop All Brass Pipe Fittings
Zoro Select
Reducing Coupling, Brass, 1/2 x 3/8 in
Mfr # ZUSA-PF-10318
Zoro # G300425135
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Color Brown
- Standards NSF 61
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10318
- Zoro # G300425135
- UPC # 193005108908
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Details
Specific Fitting Shape | Reducing Coupling |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Application | Air, Natural Gas, Oil, Potable Water |
Color | Brown |
Standards | NSF 61 |
Fitting Side A Type | BSPT |
Maximum Operating Pressure | 200 psi |
Fitting Side B Type | BSPT |
Low Lead Certified Standard | NSF 61; NSF 372 |
Fitting Side A Pipe Threading | 14 |
Fitting Side A Gender | Female |
Fitting Side B Gender | Female |
Low Lead Compliance Level | Certified |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Class | Class 125 |
Fitting Side B Pipe Threading | 19 |
Description
Reducing Coupling, Brass, Class Class 125, 1/2 in, Female, BSPT, 14, 3/8 in, Female, BSPT, 19, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BRZ INSERT COUPLING NL (312-165NL)
- LEONARD VALVE Rebuilding Kit, Use With Mfr. No TA-300 (R/TA/M)
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 60 ft Length, Type K (KS12060)
- KOHLER Statement 1F 254Mm/10 Round Rainhead Polished Chrome (26291-CP)
- ZORO SELECT Chrome Plated Brass Hex Bushing, FNPT x MNPT, 3/8" x 1/4" Pipe Size (81110-0604)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size (1VEW2)
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 1/4" Pipe Size (706116-04)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYW1)
- ZORO SELECT Low Lead Brass Forged Elbow, 3/4" Pipe Size (706200-12)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 3/8" x 1/4" Pipe Size (706228-0406)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/4" Pipe Size (VS1204P-4)
- Zoro Select Fittings