Shop All Brass Pipe Fittings
Zoro Select
Reducing Coupling, Brass, 1 1/4 x 3/4 in
Mfr # ZUSA-PF-10324
Zoro # G000425190
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Color Brown
- Standards NSF 61
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10324
- Zoro # G000425190
- UPC # 193005108960
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Details
Specific Fitting Shape | Reducing Coupling |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Application | Air, Natural Gas, Oil, Potable Water |
Color | Brown |
Standards | NSF 61 |
Includes Pre-Applied Thread Sealant | No |
Low Lead Certified Standard | NSF 61; NSF 372 |
Fitting Side A Type | BSPT |
Fitting Side B Gender | Female |
Includes Seal | No |
Fitting Side B Pipe Threading | 14 |
Fitting Side B Type | BSPT |
Fitting Side A Pipe Threading | 11 |
Class | Class 125 |
Fitting Side A Gender | Female |
Maximum Operating Pressure | 200 psi |
Low Lead Compliance Level | Certified |
Description
Reducing Coupling, Brass, Class Class 125, 1 1/4 in, Female, BSPT, 11, 3/4 in, Female, BSPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Waterless Urinal Sealer, Replacement (1048656)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0048-SLE0)
- SLOAN Flush Relief Valve, Rubber, For Use With Regal Flush Valves, 3.5 gpf (A38A)
- MOEN Flara Brushed Nickel Double Robe Hook (YB0303BN)
- ZORO SELECT Red Brass Coupling, FNPT, 1-1/4" Pipe Size (6RCV9)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/8" Pipe Size (1VFY7)
- ZORO SELECT Locknut, Brass, 2 1/2", F NPSL, Class 125 (ZUSA-PF-10341)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/4" Pipe Size (706122-12)
- ZORO SELECT Red Brass Flange, FNPT, 1/2" Pipe Size (4TJJ7)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2-1/2" Pipe Size (1VFT6)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (6RCW8)
- Zoro Select Brass Pipe Fittings