Shop All Brass Pipe Fittings
Zoro Select
Reducing Coupling, Brass, 1 1/2 x 1/2 in
Mfr # ZUSA-PF-10297
Zoro # G500425188
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Standards NSF 61
- Color Brown
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10297
- Zoro # G500425188
- UPC # 193005108762
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Details
Specific Fitting Shape | Reducing Coupling |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Application | Air, Natural Gas, Oil, Potable Water |
Standards | NSF 61 |
Color | Brown |
Fitting Side A Gender | Female |
Low Lead Certified Standard | NSF 61; NSF 372 |
Fitting Side A Pipe Threading | 12 |
Fitting Side B Type | NPT |
Fitting Side B Pipe Threading | 14 |
Maximum Operating Pressure | 200 psi |
Class | Class 125 |
Low Lead Compliance Level | Certified |
Fitting Side A Type | NPT |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Fitting Side B Gender | Female |
Description
Reducing Coupling, Brass, Class Class 125, 1 1/2 in, Female, NPT, 12, 1/2 in, Female, NPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION STAINLESS - USA Elbow, 2" Tube Size, 4" L, Metal, Butt Weld (2WCL-0200-7-4)
- PARKER Bite Ferrules, Zinc Stl, Comp, 3/8In (6 TU-S)
- LEGEND VALVE 1-1/4" x 10" BRASS NIPPLE (311-134)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-720)
- ZORO SELECT Red Brass Coupling, FNPT, 3/4" Pipe Size (1VFE2)
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/8 in (ZUSA-PF-9094)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/2" Pipe Size 10 PK (6AZD3)
- ZORO SELECT Reducing Coupling, Brass, 1 1/4 x 1 in (ZUSA-PF-10325)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size (6RCY7)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (706119-0402)
- JMF 1/2 in. Flare X 3/8 in. D FPT Brass Adapter (4331708)
- Zoro Select Fittings