Shop All Black Pipe Fittings
Zoro Select
Reducer, 150, 3/8 In. x 1/8 In.
Mfr # 783Y87
Zoro # G405781501
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Class Class 150
- Fitting Side A Gender Female
Product Information
- Brand Zoro Select
- MFR # 783Y87
- Zoro # G405781501
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size B | 1/8"-27 |
Fitting Side B Nominal Pipe Size | 1/8 in |
Overall Length | 1 1/8 in |
Fitting Side B Outside Diameter | 11/16 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Thread Size A | 3/8"-18 |
Fitting Side A Outside Diameter | 1 in |
Description
Reducer, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 1 in, 18, 3/8 In.-18, 1/8 in, Female, NPT, 11/16 in, 27, 1/8 In.-27, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (561-000P66)
- KIPP Tube Clamp 4-Way Flat For Linear Actuator Form:B, A=50, Type=50, Aluminum Blk, Comp:Steel (K0497.5050)
- KOHLER Stillness Wall-Mount Supply Elbow W/ Check Valve (22172-CP)
- GLOBAL WATER Standing Water Cooler, 3-Stage Filtration System (G3F)
- ZORO SELECT 1-1/4" x 1/2" Malleable Iron Hex Bushing Class 150 (5P519)
- ZORO SELECT 3/4" Black Forged Steel 45 Degree Elbow (1MMW7)
- ZORO SELECT 1/8" Steel Magnetic Square Head Plug Class 150 (4016011)
- ZORO SELECT Black Nipple, Seamless, 3/4x14 (793ND6)
- ZORO SELECT 1-1/4" Malleable Iron 90 Degree Union Elbow Class 300 (4318000006)
- ZORO SELECT Combination Wye, Cast Iron, 6 x 6 x 4 in (221722)
- ANVIL 2-1/2" x 2-1/2" x 2" Cast Iron Reducing Tee Class 125 (0300052206)
- Zoro Select Fittings