Shop All Black Pipe Fittings
Zoro Select
Reducer, 150, 1 In. x 1/4 In.
Mfr # 783Y90
Zoro # G005781451
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- For Pipe Schedule 40
- Fitting Side A Gender Female
Product Information
- Brand Zoro Select
- MFR # 783Y90
- Zoro # G005781451
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 1 3/4 in |
Fitting Thread Size A | 1"-11.5 |
Overall Length | 1 11/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Thread Size B | 1/4"-18 |
Description
Reducer, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 In.-11.5, 1/4 in, Female, NPT, 13/16 in, 18, 1/4 In.-18, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 3/8 In. Ground Joint Malleable Black Iron Union (521-702HN)
- PARKER Pressure Regulator, Gas, 4-29/32" H (ABP1ST53BPX4)
- DANCO Repair Kit Delta Snglhnd (9D00034446)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64XKABCP)
- ZORO SELECT Reducer, 150, 1 In. x 3/8 In. (783Y89)
- ZORO SELECT 1/2" Black Forged Steel Coupling Class 3000 (1MNW9)
- ZORO SELECT 1-1/4" Black Forged Steel Coupling Class 3000 (1MNX3)
- ZORO SELECT 45 Bend, Cast Iron, 5" Pipe Size, Socket (220612)
- ZORO SELECT 1" x 1/2" x 1" Malleable Iron Reducing Tee Class 150 (5P497)
- ZORO SELECT 1" Malleable Iron 90 Degree Elbow Class 150 (5P438)
- ZORO SELECT 1/2" Black Forged Steel Half Coupling (1MNB6)
- Zoro Select Black Pipe Fittings