Shop All Black Pipe Fittings
Zoro Select
Reducer, 1-1/4 In. x 1/2 In.
Mfr # 783Y35
Zoro # G705781454
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Class Class 300
- Fitting Side A Type NPT
Product Information
- Brand Zoro Select
- MFR # 783Y35
- Zoro # G705781454
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size B | 1/2 in -14 |
Fitting Thread Size A | 1 1/4"-11.5 |
Fitting Side A Outside Diameter | 2 3/8 in |
Overall Length | 2 3/8 in |
Fitting Side B Outside Diameter | 1 5/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Reducer, Malleable Iron, Not Applicable, ASTM A197, Class Class 300, For Pipe Schedule 80, 1 1/4 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/4 In.-11.5, 1/2 in, Female, NPT, 1 5/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 1500 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Filter Block (1150820)
- THRIFCO PLUMBING 1/4 Inch MIP Brass Plug (9316090)
- ANVIL 1/2 In. Black Malleable 90 Degree Elbow 150 PSI Lead Free (810000810)
- DOMINION FAUCETS Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (77-1205)
- ZORO SELECT 3/8" x 1/8" Black Forged Steel Bushing Class 3000 (1MNJ4)
- ZORO SELECT 1/2" Black Forged Steel Union Class 3000 (1MNU4)
- ZORO SELECT 3/8" x 1/8" Malleable Iron Hex Bushing Class 150 (5P508)
- ZORO SELECT 1" x 3/4" x 1" Malleable Iron Reducing Tee Class 150 (5P494)
- ZORO SELECT 1-1/2" x 1" Malleable Iron Hex Bushing Class 150 (5P524)
- ZORO SELECT Tapped Wye, Cast Iron, 4 x 4 x 2 in (221392)
- ZORO SELECT 1/2" Steel Magnetic Hex Recessed Head Plug Class 150 (5044121)
- Zoro Select Fittings