Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 1"x1/2", 150,304, Thrd
Mfr # 4381032330
Zoro # G1561773
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381032330
- Zoro # G1561773
- UPC # 092201364708
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Description
Reduce Coupling,1"x1/2",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ050SMU360)
- USA INDUSTRIALS Sanitary Fitting, Clamp to Weld, 316SS, 90° Elbow Adapter, 1-1/2" (ZUSA-STF-QC-417)
- ELKAY ReplaceMount Diacore, Gray, Cartrdge (A51948R)
- ZURN Cumberland Series soap dispenser - Brushed Nickel (Z6956-SD-BN)
- ZORO SELECT Reduce Coupling, 3/4"x3/8", 150,304, Thrd (4381032280)
- ZORO SELECT Reduce Coupling, 3/4"x1/2", 150,304, Thrd (4381032290)
- ZORO SELECT Reduce Coupling, 2-1/2"x3/4", 150,304, Thrd (4381032570)
- ZORO SELECT 1" MNPT 304 SS Square Head Plug (40SQ112N010)
- ZORO SELECT Hex Nipple, 304 SS, 3/4" Pipe Size, MNPT (ZUSA-PF-416)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV2)
- ZORO SELECT Hex Bushing, 304 SS, 3/8 x 1/4", NPT (ZUSA-PF-7870)
- Zoro Select Stainless Steel Pipe Fittings