Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 1/2"x3/8", 150,304, Thrd
Mfr # 4381032250
Zoro # G1561800
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381032250
- Zoro # G1561800
- UPC # 092201364623
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Standards | ANSI B1.20.1, ASTM A351 |
Fitting Side B Type | NPT |
Fitting Side B Gender | Female |
Fitting Side A Type | NPT |
Class | Class 150 |
Color | Silver |
Description
Reducing Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 1.4 in. Brass Plastic Replacement Pop Up Stopper (9D00011044)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X4" (4321001180)
- KISSLER Die Cast Steel Diverter Tub Spout (82-0015)
- ADO PRODUCTS 22Durovent Rafter Vent (UDV2248)
- ZORO SELECT Reduce Coupling, 1"x3/4", 150,304, Thrd (4381032340)
- ZORO SELECT Reduce Coupling, 1-1/2"x1", 150,304, Thrd (4381032460)
- ZORO SELECT 3/4" FNPT 304 SS 45 Degree Elbow (404E111N034)
- ZORO SELECT 1/2" NPT 304 SS Union Class 3000 (1000301712)
- ZORO SELECT 2" x 1-1/2" Socket Weld SS Reducing Coupling (4307004866)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (409E111N020)
- ZORO SELECT Straight Adapter, Steel, 1/4 ", NPT x BSPP (ZUSA-PF-7999)
- Zoro Select Fittings