Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 1-1/2"x1/2", 150,304, Thrd
Mfr # 4381032440
Zoro # G1562001
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381032440
- Zoro # G1562001
- UPC # 092201364791
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1/2" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Description
Reduce Coupling,1-1/2"x1/2",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Trip Lever For St743S Bone (THU068#03)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952-01)
- BRASS CRAFT SERVICE PARTS Mp 2Pk 1/2" Cone Washer (709-501)
- MOEN E-Bidet Nozzle Kit for EB1000 and EB2000 (207739)
- ZORO SELECT Reduce Coupling, 1-1/4"x1", 150,304, Thrd (4381032400)
- ZORO SELECT Reduce Coupling, 2-1/2"x3/4", 150,304, Thrd (4381032570)
- ZORO SELECT Reduce Coupling, 3"x1-1/4", 150,304, Thrd (4381032640)
- ZORO SELECT 4" x 3" MNPT x FNPT 304 SS Hex Bushing (400B113N040030)
- ZORO SELECT 3" MNPT SS Hex Head Plug (4307000470)
- ZORO SELECT 1" MNPT 304 SS Hex Head Plug (40HP112N010)
- ZORO SELECT Hex Long Nipple, 304 SS, 3/8", MNPT (ZUSA-PF-7823)
- Zoro Select Fittings