Shop All ABS Pipe Fittings
Zoro Select
Red. San. Tee, 4 In x 3 In Hub
Mfr # 1WHU7
Zoro # G0282791
original price:
$25.84
27% off
new price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Reducing Tee
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WHU7
- Zoro # G0282791
- UPC # 012871027666
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 4" x 3" |
Pipe Size (Fittings) | 4" x 4" x 3" |
Overall Length | 4 5/8 in |
Fitting Side A Nominal Pipe Size | 4 in |
For Pipe Outside Diameter | 3 1/2 in, 4 1/2 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 5 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 5 in |
Fitting Side C Outside Diameter | 3 15/16 in |
Description
Sanitary Reducing Tee, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 4 1/2 in, 4 5/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Kingston Brass KSEL213C Swivel Elbow for Wall Mount Kitchen Faucet KS213C; KS214C & KS265C; Polished Chrome (KSEL213C)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (70LF24501)
- LEGEND VALVE 1/2" PLASTIC PEX ELBOW (461-003)
- JOHN GUEST Reducing Union, 1/2 in x 3/8 in Tube Size, Polypropylene, White, 10 PK (PP201612W-PK10)
- ZORO SELECT Trap Adapt., 1-1/2 x 1-1/4 In SlipxSpigot (1CNV5)
- ZORO SELECT Fitting Adapter, 2 In MNPT x Spigot (1WJL8)
- ZORO SELECT Cleanout Plug, 4 In MNPT (1WJE4)
- ZORO SELECT Adapter, 2 In FNPT x Hub (1WHX5)
- ZORO SELECT Cleanout Tee, 1-1/2 In FNPT x Hub (03413)
- ZORO SELECT San. Tee with Inlet, 3 In x 2 In Hub (02782)
- ZORO SELECT Double Fixture Wye, 2 In x 1-1/2 In Hub (1CNT8)
- Zoro Select Fittings