Shop All Plastic Sheets
Zoro Select
Red HDPE Cutting Board 24" L x 48" W x 0.500" Thick
Mfr # 22JM84
Zoro # G6376526
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.500"
- Plastic Width 48"
- Plastic Length 24"
Product Information
- Brand Zoro Select
- MFR # 22JM84
- Zoro # G6376526
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 24" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 24" |
Width | 48" |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 48 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Cutting Board, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.5 in, Red, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 2.99 ft-lb/in, Friction Coefficient 0.22, Temperature Range -100 Degrees to 180 Degrees F, Plastic Hardness 64D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6061-T6 Extruded Structural (19688)
- ZORO SELECT Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia (3000727)
- ONLINEMETALS 0.5" x 1.5" Aluminum Rectangle Bar 6061-T6511-Extruded (1167)
- ONLINEMETALS 0.063" Aluminum Sheet 6061-T6 (1242)
- ZORO SELECT Red HDPE Cutting Board 48" L x 48" W x 0.500" Thick (22JM85)
- ZORO SELECT Red HDPE Cutting Board 12" L x 24" W x 0.500" Thick (22JM81)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.187" Thick (BULK-PS-PP-572)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 96" L x 48" W x 1/8" Thick (PS-CACT-37)
- ZORO SELECT Clear Polycarbonate Film Stock 1 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-7)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.750" Thick (BULK-PS-PP-588)
- PROFESSIONAL PLASTICS Clear Polycarbonate Film-Masked Sheet, 0.220 X 48.000 X 96.000 [Each] (SPCCL.220X48.000X96.000FM)
- Zoro Select Plastic Sheets