Shop All ABS Pipe Fittings
Zoro Select
Red. Closet Bend, 4 In x 3 In Hub
Mfr # 1WJH4
Zoro # G0626227
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 45 Degrees Bend Wye
- Specific Fitting Shape 45 Degree Bend Wye
- Fitting Connection Type Hub x Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WJH4
- Zoro # G0626227
- UPC # 012871030932
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 3" |
Pipe Size (Fittings) | 4" x 3" |
Overall Length | 6 1/16 in |
For Pipe Outside Diameter | 3 1/2 in, 4 1/2 in |
Fitting Side A Outside Diameter | 3 11/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 5 in |
Description
45 Degrees Reducing Closet Elbow, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 11/16 in, 4 in, Female, Socket, 5 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 4 1/2 in, 6 1/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lift Rod Assy (1097556-CP)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1" Wall (722595)
- KOHLER Cap, Diverter Spout (1207943)
- GROHE Universal Snap Coupling 1.75 gpm Chrome (48220000)
- ZORO SELECT Threaded Cap, 1-1/2 In FNPT (1WJG3)
- ZORO SELECT 22-1/2 Street Elbow, 2 In Hub x Spigot (1WJF9)
- ZORO SELECT 22-1/2 Deg Elbow, 4 In Hub (1WJF7)
- ZORO SELECT Red. San. Tee, 4 In x 2 In Hub (1WHU6)
- ZORO SELECT Wye, 4 In Hub (1WHV8)
- ZORO SELECT 45 Deg Wye, 3 In x 1-1/2 In Hub (1WHW5)
- GENOVA PRODUCTS DBL WYE ABS HXHXHXH 3 in. (ABS006111000HA)
- Zoro Select Fittings