Shop All Plastic Sheets
Zoro Select
Red Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick
Mfr # PS-CACC-59
Zoro # G4373235
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 0.25 in
- Plastic Width 12 in
- Plastic Length 12 in
- Plastic Color Red
Product Information
- Brand Zoro Select
- MFR # PS-CACC-59
- Zoro # G4373235
- UPC # 193005013936
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12 in |
Plastic Length | 12 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 12 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Plastic Sheet, Cast Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (9710_72_0)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0060 In, 6 In, Length: 100" (17330)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R.312-12)
- ZORO SELECT Cast Acrylic Plastic Sheet 12" L x 8" W x 1/4" Thick (BULK-PS-CAC-342)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1ZAR4)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.063" Thick (1YYK6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 16" W x 1/8" Thick (BULK-PS-PC-345)
- ZORO SELECT White HDPE Rectangle Stock 24" L x 4" W x 3/4" Thick (BULK-PS-PE-296)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.125" Thick (1YYH3)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.375" Thick (1ZAK6)
- Zoro Select Plastic Sheets