Shop All Brass Pipe Fittings
Zoro Select
Red Brass Union, FNPT, 2-1/2" Pipe Size
Mfr # 1VFL6
Zoro # G2489462
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2"
- Specific Fitting Shape Union
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 1VFL6
- Zoro # G2489462
- UPC # 190735925843
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
Union, Red Brass, Class Class 125, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x FNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4F-F)
- WOODFORD MFG 1/2 in. PEX x 8 in. L Freezeless Draining Sillcock w-34HA VB (25PX-8)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7078)
- JOHN GUEST Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011202S-PK10)
- ZORO SELECT Red Brass Tee, FNPT, 1" Pipe Size (1VEZ7)
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MBSP x FNPT, 1/4" Pipe Size (8036-04-04)
- ZORO SELECT Red Brass Cap, FNPT, 3/8" Pipe Size (1VFG4)
- ZORO SELECT 45 Street Elbow, Brass, 1/4 in, NPT (ZUSA-PF-10683)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/8" Pipe Size (1VFV9)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 3/8" x 1/8" Pipe Size (6AYX7)
- ZORO SELECT Brass Hollow Square Head Plug, Male NPT (ZUSA-PF-10736)
- Zoro Select Brass Pipe Fittings