Shop All Brass Pipe Fittings
Zoro Select
Red Brass Tee, FNPT, 2" Pipe Size
Mfr # 6RDA3
Zoro # G6098732
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Tee
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 6RDA3
- Zoro # G6098732
- UPC # 190735935934
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Tee, Red Brass, Class Class 125, 2 in, Female, NPT, 2 in, Female, NPT, 2 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Diverter 3-Setting 2-Port Trim Venetian Bronze (T11800-RB)
- ASCO RH Caps, PK10 (258851)
- TERRO GARBAGE GUARD INSCT KLR (T800)
- COLDER 1/8" Barb x Insert Coupler (PMC220212)
- ZORO SELECT Red Brass Coupling, FNPT, 1-1/4" Pipe Size (1VFE6)
- ZORO SELECT Brass Cap, FNPT, 1/8" Pipe Size (6AYZ2)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2" Pipe Size (1VFT4)
- ZORO SELECT 90 Elbow, Brass, 1 in, F BPST, Class 125 (ZUSA-PF-10367)
- ZORO SELECT Red Brass Cap, FNPT, 1/4" Pipe Size (6RCX9)
- ZORO SELECT Low Lead Brass Forged Female Tee, 3/4" Pipe Size (706201-12)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 3/8 in (ZUSA-PF-9027)
- Zoro Select Fittings