Shop All Brass Pipe Fittings
Zoro Select
Red Brass Tee, FNPT, 1/2" Pipe Size
Mfr # 6RCZ8
Zoro # G4708103
original price:
$12.07
9% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Tee
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 6RCZ8
- Zoro # G4708103
- UPC # 190735935033
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Description
Tee, Red Brass, Class Class 125, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Ice Maker Connector, Stainless Steel, 84" (88-6084)
- PENTAIR/PENTEK High Flow Filter System, 1 In NPT (160166-75)
- SHARKBITE 1" Push Brass Ball Valve Inline (22223-0000LF)
- MOEN Single Handle Tub and Shower Knob Insert Kit, Chrome (98032)
- ZORO SELECT Red Brass Locknut, FNPT, 1/2" Pipe Size (1VFN9)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/8" Pipe Size 10 PK (6AZA7)
- ZORO SELECT Brass Coupling, FNPT, 1/8" Pipe Size 10 PK (6CTE6)
- ZORO SELECT Coupling, Brass, 1/8 in, F BSPT, Class 125 (ZUSA-PF-10188)
- ZORO SELECT Brass Countersink Plug, MNPT, 1" Pipe Size (22UL66)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size (706119-0804)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (207P-6)
- Zoro Select Brass Pipe Fittings