Shop All Brass Pipe Fittings
Zoro Select
Red Brass Reducing Coupling, FNPT, 1/2" x 3/8" Pipe Size
Mfr # 6RCY8
Zoro # G4962063
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 3/8"
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 6RCY8
- Zoro # G4962063
- UPC # 190735935422
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Pipe Size | 1/2 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Reducing Coupling, Red Brass, Class Class 125, 1/2 in, Female, NPT, 3/8 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322129120)
- MILWAUKEE VALVE 3/4" FNPT Brass Ball Valve Inline (UPBA475B 3/4)
- PLUMB PAK Flush Lever Plastic (PP836-36)
- ZORO SELECT Water Heater Pan, 20 In, Aluminum (QP-20)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/8" x 1/8" Pipe Size (706119-0602)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/4" Pipe Size (1VFH3)
- ZORO SELECT Pipe, 150 psi, SS, 14" L (E6BNA25)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/2" x 1/4" Pipe Size (6AZF3)
- ZORO SELECT Brass Union, FNPT, 3/4" Pipe Size (706104-12)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1" Pipe Size (1VGA7)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3" Pipe Size (2CFJ7)
- Zoro Select Brass Pipe Fittings