Shop All Brass Pipe Fittings
Zoro Select
Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size
Mfr # 1VFX8
Zoro # G2776523
original price:
$6.45
10% off
new price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/4"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 1VFX8
- Zoro # G2776523
- UPC # 190735928349
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/4" |
Pipe Size (Fittings) | 3/4" x 1/4" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Hex Bushing, Red Brass, Class Class 125, 3/4 in, Male, NPT, 1/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/8" Pipe Size (K3A532V)
- ZORO SELECT 3/8" x 1/4" FNPT 304 SS Reducing Coupling (2UA80)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G006)
- MIRREDGE 3-1/2" W, Dove White Corner Plates (88504)
- ZORO SELECT Chrome Plated Brass Hex Nipple, MBSPT, 1/4" x 1/8" Pipe Size (8010-04-02)
- ZORO SELECT Red Brass Flange, FNPT, 1-1/2" Pipe Size (4TJK2)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1" Pipe Size (1VGA7)
- ZORO SELECT 90 Street Elbow, Brass, 2 in, FNPT x MNPT (ZUSA-PF-10680)
- ZORO SELECT Hex Bushing, Brass, 1/4 x 1/8 in, NPT (ZUSA-PF-10608)
- ZORO SELECT Brass Coupling, FNPT, 1-1/2" x 1" Pipe Size (22UL53)
- ZORO SELECT 90 Street Elbow, Brass, 1 1/2 in, NPT (ZUSA-PF-10679)
- Zoro Select Brass Pipe Fittings