Shop All Brass Pipe Fittings
Zoro Select
Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1" Pipe Size
Mfr # 6RCW9
Zoro # G4733757
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2" x 1"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 6RCW9
- Zoro # G4733757
- UPC # 190735935316
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Hex Bushing, Red Brass, Class Class 125, 1 1/2 in, Male, NPT, 1 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 100 Ft (2VDN9)
- BELIMO 1/2 in. 2WayVlv 0.8cv ChrPlt Trim (B209B)
- MAID-O-MIST 43-M Steam Vent (43-M Steam Vent)
- DANCO 1-1/2 in. D Rubber Washer (36651B)
- ZORO SELECT 90 Street Elbow, Brass, 1 1/4 in, NPT (ZUSA-PF-10678)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 2" x 1" Pipe Size (22UL45)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (1VFZ6)
- ZORO SELECT Brass Cross, FNPT, 1/4" Pipe Size (6AYY8)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/4" Pipe Size 10 PK (6AZD1)
- ZORO SELECT Brass Union, FNPT, 3/4" Pipe Size (706104-12)
- THRIFCO PLUMBING 1/8 Inch FIP 90 Elbow Brass (9316001)
- Zoro Select Brass Pipe Fittings