Shop All Brass Pipe Fittings
Zoro Select
Red Brass Flange, FNPT, 2" Pipe Size
Mfr # 4TJK3
Zoro # G2756722
original price:
$161.07
15% off
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Flange
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 4TJK3
- Zoro # G2756722
- UPC # 190735928127
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Outside Dia. | 2-3/8" |
Fitting Length | 6 in |
Pipe Fitting Length | 6" |
Pipe Size (Fittings) | 2" |
Thread Size | 11-1/2" |
Overall Length | 6 in |
Flange Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Description
Floor Flange, 2 in Nominal Pipe Size, FNPT, 2 3/8 in Flange Outside Diameter, 6 in Overall Length, Red Brass, Class Class 125, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Number of Bolt Holes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Thick-Wall Clear Threaded PVC Pipe Nipple for Water Threaded on Both Ends 3 Long 1 NPT (4677T23)
- ZORO SELECT 2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P876)
- DELTA 1.38 L, Showering Component, Chrome (U6500)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 1 In. Strip, Blackr (M 6230)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2" Pipe Size (1VFT4)
- ZORO SELECT Brass Coupling, FNPT, 3/8" Pipe Size (706103-06)
- ZORO SELECT Brass Hex Nipple, MBSPT, 3/8" Pipe Size (8010-06-06)
- ZORO SELECT Red Brass Cross, FNPT, 3/8" Pipe Size (1VFB7)
- ZORO SELECT Brass Reducing Tee, FNPT, 3/4" x 1/2" x 3/4" Pipe Size (22UL61)
- ZORO SELECT Low Lead Brass Forged Female Tee, 3/8" Pipe Size (706201-06)
- SWIVEL PRO SERIES 0.25 in. Flare Connector, 10PK (SW152538)
- Zoro Select Brass Pipe Fittings