Shop All Brass Pipe Fittings
Zoro Select
Red Brass Cross, FNPT, 3/8" Pipe Size
Mfr # 1VFB7
Zoro # G0411047
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Cross
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 1VFB7
- Zoro # G0411047
- UPC # 190735906873
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side D Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Description
Cross, Red Brass, Class Class 125, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Cored Plug, MNPT, 1" Pipe Size (6RCV1)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (06Q221N06112)
- PRIME-LINE Frameless Shower Door Top Bracket Roller Assembly, 3/4 in. Round (M 6053)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0312062-NT-50)
- ZORO SELECT Red Brass Union, FNPT, 3" Pipe Size (1VFL8)
- ZORO SELECT Brass Tee, FNPT, 1/8" Pipe Size (706101-02)
- ZORO SELECT Brass Locknut, FNPT, 1/4" Pipe Size (6AZC6)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/4" Pipe Size (6RCU2)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 1/4" Pipe Size (6AYX3)
- ZORO SELECT 45 Street Elbow, Brass, 1/4 in, NPT (ZUSA-PF-10683)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 17 10)
- Zoro Select Brass Pipe Fittings