Shop All Brass Pipe Fittings
Zoro Select
Red Brass Cross, FNPT, 3/4" Pipe Size
Mfr # 1VFC2
Zoro # G2260176
original price:
$25.42
19% off
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Cross
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 1VFC2
- Zoro # G2260176
- UPC # 190735923733
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side D Nominal Pipe Size | 3/4 in |
Description
Cross, Red Brass, Class Class 125, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP BRASSCRAFT MP Rubb Tub Stopper (225-078)
- ZORO SELECT PVC Cleanout Tee with Plug, Hub x Hub x FNPT, 4 in Pipe Size (1WKL8)
- MSI 21 in. Engineered Marble Sidesplash Sparkling Gray (ZOR-SIDSPLS-0004)
- RHEEM Element, 5500W (SP10698PH)
- ZORO SELECT Brass Coupling, FNPT, 1-1/2" x 1" Pipe Size (22UL53)
- ZORO SELECT Brass Hollow Square Head Plug, Male NPT (ZUSA-PF-10598)
- ZORO SELECT Low Lead Brass Elbow, 45 Degrees, 1/4" Pipe Size (706107-04)
- ZORO SELECT Red Brass Cap, FNPT, 3/8" Pipe Size (1VFG4)
- ZORO SELECT Red Brass Coupling, FNPT, 1/2" Pipe Size (1VFD9)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/4" Pipe Size (6RCY3)
- JMF Company 1/8 in. Male X 1/8 in. D Male Brass Nipple 2-1/2 in. L (40107)
- Zoro Select Brass Pipe Fittings