Shop All Brass Pipe Fittings
Zoro Select
Red Brass Coupling, FNPT, 1/4" Pipe Size
Mfr # 1VFD5
Zoro # G1419424
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 1VFD5
- Zoro # G1419424
- UPC # 190735915851
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Coupling, Red Brass, Class Class 125, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULFLO String Wound Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK (E10R10)
- ZURN Manual Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Chrome (Z82900)
- ZSI CushionedClampStrutMounted, PipeSz 1/4In (009NS012)
- BRASSCRAFT Stop Valve, 1/2 x 3/8 in Connection, Compression, 125 psi Pressure, Brass Body (OCR19X C1)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 3/4" x 1/2" Pipe Size (706120-1208)
- ZORO SELECT Brass Coupling, FNPT, 1/4" Pipe Size (706103-04)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/4" Pipe Size (22UL07)
- ZORO SELECT Red Brass Union, FNPT, 3/8" Pipe Size (1VFK1)
- ZORO SELECT Brass Raised Square Head Plug, MNPT, 3" Pipe Size (156-024)
- ZORO SELECT Brass Cross, FNPT, 1/2" Pipe Size (6AYZ0)
- ZORO SELECT Red Brass Cross, FNPT, 1/4" Pipe Size (1VFB5)
- Zoro Select Brass Pipe Fittings