Shop All Brass Pipe Fittings
Zoro Select
Red Brass Cored Plug, MNPT, 2" Pipe Size
Mfr # 6RCV3
Zoro # G7598857
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Cored Plug
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 6RCV3
- Zoro # G7598857
- UPC # 190735936092
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Nominal Pipe Size | 2 in |
Details
Specific Fitting Shape | Cored Plug |
Pipe Fitting Material | Red Brass |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 125 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Item | Cored Plug |
Pipe Fitting Schedule/Class | Class 125 |
Standards | ANSI B1.20.1, ANSI NSF-61-4 though IAPMO, ASME B16.15, ASTM B584 |
Max. Pressure | 125 psi |
Basic Fitting Shape | Plug |
Temp. Range | -20 Degrees to 400 Degrees F |
Specific Pipe Fitting Shape | Cored Plug |
Class | Class 125 |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 125 psi |
Includes Seal | No |
Description
Square Head Plug, 2 in Nominal Pipe Size, Red Brass, Class Class 125, Male NPT, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 3/4 in. Brass Sweat x MPT x 10 in. L Freeze-Resistant Anti-Siphon Sillcock (17CP-10-MH)
- ELKAY Elkay Dual Lvr Faucet-Pre Rinse-Lf (LK943LC)
- THRIFCO PLUMBING 3/4 Inch FIP Brass Ground Key Stop & Waste Valve (6415131)
- ZORO SELECT 3" x 1-1/2" Malleable Iron Reducer Class 150 (2WU66)
- ZORO SELECT Brass Coupling, FNPT, 1/2" Pipe Size (706103-08)
- ZORO SELECT Brass 45 Degrees Elbow, FNPT, 1-1/2" Pipe Size (22UL04)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/4" Pipe Size (706114-04)
- ZORO SELECT Red Brass Coupling, FNPT, 1-1/2" Pipe Size (1VFE8)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 3/4" x 3/4" x 1/2" Pipe Size (2CFH1)
- ZORO SELECT Tee, Brass, 1/2 in Pipe Size, Female BSPT (ZUSA-PF-10452)
- WATTS Watts 100XL-125 Relief Valve, 3/4 in MNPT x FNPT, 75 to 150 psi Operating, Brass (100XL-125)
- Zoro Select Fittings