Shop All Brass Pipe Fittings
Zoro Select
Red Brass Cored Plug, MNPT, 1-1/4" Pipe Size
Mfr # 1VFR9
Zoro # G0954816
original price:
$13.09
11% off
new price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape Cored Plug
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 1VFR9
- Zoro # G0954816
- UPC # 190735911457
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Details
Specific Fitting Shape | Cored Plug |
Pipe Fitting Material | Red Brass |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 125 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Item | Cored Plug |
Temp. Range | -20 Degrees to 400 Degrees F |
Specific Pipe Fitting Shape | Cored Plug |
Standards | ANSI B1.20.1, ASME B16.15, ASTM B584 |
Basic Fitting Shape | Plug |
Max. Pressure | 125 psi |
Pipe Fitting Schedule/Class | Class 125 |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 125 psi |
Includes Seal | No |
Class | Class 125 |
Description
Square Head Plug, 1 1/4 in Nominal Pipe Size, Red Brass, Class Class 125, Male NPT, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-30L/208 110F)
- JOHN GUEST Male Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP011623W-PK10)
- APG 2" 316 Stainless Steel Part F (320FSS)
- WATERSAVER Manual 8" Mount, 3 Hole Laboratory Faucet, Chrome (L2224)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (706110-0804)
- ZORO SELECT Brass 45 Degrees Elbow, FNPT, 1/4" Pipe Size (22UL02)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/8 in, NPT (ZUSA-PF-10233)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 1/4 in (ZUSA-PF-9026)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF8)
- ZORO SELECT Brass Square Socket Plug, Male NPT (ZUSA-PF-10559)
- THRIFCO PLUMBING 1/8 X 2 Brass Nipple (9319062)
- Zoro Select Fittings