Shop All Brass Pipe Fittings
Zoro Select
Red Brass Cap, FNPT, 2" Pipe Size
Mfr # 1VFH7
Zoro # G1033961
original price:
$39.57
9% off
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Cap
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 1VFH7
- Zoro # G1033961
- UPC # 190735912140
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Nominal Pipe Size | 2 in |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | Red Brass |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 125 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Item | Cap |
Standards | ANSI B1.20.1, ASME B16.15, ASTM B584 |
Specific Pipe Fitting Shape | Cap |
Max. Pressure | 125 psi |
Temp. Range | -20 Degrees to 400 Degrees F |
Basic Fitting Shape | Cap |
Pipe Fitting Schedule/Class | Class 125 |
Includes Seal | No |
Class | Class 125 |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 125 psi |
Description
Round Cap, 2 in Nominal Pipe Size, Red Brass, Class Class 125, Female NPT, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST End Cap, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP4608W)
- PARKER 1/2" x 1/8" FNPT x MNPT 316 SS Reducing Adapter (8-2 RA-SS)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/4 In. (1186 3/4)
- DELTA Floor Mount Tub Filler - Rough (R4700-FL)
- ZORO SELECT Low Lead Brass Bushing, 3/4" x 1/8" Pipe Size (706110-1202)
- ZORO SELECT Low Lead Brass Face Bushing, 3/8" x 1/4" Pipe Size (706140-0604)
- ZORO SELECT Brass Coupling, FNPT, 3/8" Pipe Size 10 PK (6CTE8)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 1" x 3/4" Pipe Size (2CFG2)
- ZORO SELECT Branch Tee, Brass, 3/4 x 3/8 x 3/4 in, FNPT (ZUSA-PF-10467)
- ZORO SELECT Red Brass Coupling, FNPT, 3/4" Pipe Size (6RCV7)
- EVERFLOW Compression Coupling Fitting with Packing Nut, Brass, 5" Length 1" (BRCL0100-NL)
- Zoro Select Brass Pipe Fittings