Shop All Brass Pipe Fittings
Zoro Select
Red Brass 90 Degrees Elbow, FNPT, 2-1/2" Pipe Size
Mfr # 2CFJ3
Zoro # G2523552
original price:
$85.85
19% off
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 2CFJ3
- Zoro # G2523552
- UPC # 190735926109
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
90 Degrees Elbow, Red Brass, Class Class 125, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 20.25 Inch Drop-In Ceramic Vanity Sink (DI2017-4)
- APOLLO EXPANSION PEX 1/2 in. PEX-a Expander Head (EPXHEAD12)
- NAVAC BreakFree Power Tube Expander Kit, 1-1/8" Max OD (NTE11L)
- SMITH-COOPER 1/8" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385010080)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size (1VEV9)
- ZORO SELECT Locknut, Brass, 2 1/2", F NPSL, Class 125 (ZUSA-PF-10341)
- ZORO SELECT Brass Raised Square Plug, Socket (BPR250)
- ZORO SELECT Red Brass Cored Plug, MNPT, 3/4" Pipe Size (1VFR5)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size 10 PK (6AZD0)
- ZORO SELECT Coupling, Brass, 1/4 in, F BSPT, Class 125 (ZUSA-PF-10189)
- ANDERSON METALS Elbow Brass Cxmip 1/4X1/4 (750069-0404)
- Zoro Select Brass Pipe Fittings