Shop All Brass Pipe Fittings
Zoro Select
Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 2" Pipe Size
Mfr # 2CFK5
Zoro # G3077672
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape 45 Degrees Street Elbow
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 2CFK5
- Zoro # G3077672
- UPC # 190735931103
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
45 Degrees Street Elbow, Red Brass, Class Class 125, 2 in, Male, NPT, 2 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G047)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1 In. (582 1)
- GEBERIT Fv Typ 380 Sc 3/8" Br Spare Us (241.469.00.1)
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 6" Pipe Sz (DACAP-6)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10547)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1" Pipe Size (1VFR7)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size (1VGE3)
- ZORO SELECT Low Lead Brass Adapter, 3/4" Pipe Size (706120-1212)
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 3/4 in, NPT (ZUSA-PF-10240)
- ZORO SELECT Hex Bushing, Brass, 2 1/2 x 1 in, NPT (ZUSA-PF-10250)
- ANDERSON METALS Compression Cap Brass 1/2 (730081-08)
- Zoro Select Fittings