Shop All Brass Pipe Fittings
Zoro Select
Red Brass 45 Degrees Elbow, FNPT, 3/8" Pipe Size
Mfr # 1VEU7
Zoro # G2943166
original price:
$5.04
9% off
new price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 1VEU7
- Zoro # G2943166
- UPC # 190735930014
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
45 Degrees Elbow, Red Brass, Class Class 125, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Clamp T304 SS 45 Degree Elbow (EG2K3.0)
- WHEDON Super Flex Shower Hose96 (AF106C)
- OATEY Boxes Wmob With Dble Out (38531)
- T&S BRASS Spindle B-1100 Left Hand (009754-25)
- ZORO SELECT Brass Cross, FNPT, 1" Pipe Size (22UL22)
- ZORO SELECT Tee, Brass, 1 in Pipe Size, Female BSPT (ZUSA-PF-10454)
- ZORO SELECT 90 Elbow Adapter, Brass, 1/8 in, NPTF (ZUSA-PF-9042)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10547)
- ZORO SELECT Brass 90 Degrees Male Elbow, MNPT, 1/4" Pipe Size (6AYT3)
- ZORO SELECT Hex Bushing, Brass, 3/8 x 1/8 in, NPT (ZUSA-PF-10609)
- LEGRIS 90 degrees Street Elbow, 13/16 in L (0913 00 10)
- Zoro Select Fittings