Shop All Brass Pipe Fittings
Zoro Select
Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size
Mfr # 1VEV5
Zoro # G2664024
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 1VEV5
- Zoro # G2664024
- UPC # 190735927373
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
45 Degrees Elbow, Red Brass, Class Class 125, 2 in, Female, NPT, 2 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 40, 20 psi (800-Y03-20)
- FIORENTINI 30052-R 3/4" Balanced Valve, 4" (30052-R)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A001V)
- ACUAMATICS 125 IRON 1IN NPT DIAPHRAGM VALVE (V42C-0000-00000)
- ZORO SELECT Brass Reducing Tee, FNPT, 3/4" x 1/2" x 3/4" Pipe Size (22UL61)
- ZORO SELECT Wye, Brass, 2 in, Female NPT, Class 125 (ZUSA-PF-10522)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1" Pipe Size (1VEU1)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1-1/4" Pipe Size (1VGA3)
- ZORO SELECT 45 Elbow Adapter, Brass, 1/4 in, NPTF (ZUSA-PF-9047)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/4" Pipe Size 10 PK (6AZD1)
- JONES STEPHENS Lead Free Brass Tee, Compression (C74039LF)
- Zoro Select Brass Pipe Fittings