Shop All Pallets
Zoro Select
Recycled Rigid PVC Pallet, 96 in L, 48 in W, 5 in H
Mfr # 05000147
Zoro # G9820264
product price: $270.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Pallet Entry 2-Way
- Pallet Class Stringer
- Dynamic Load Capacity 3,000 lb
- Static Load Capacity 6,000 lb
- Height 5 in
Product Information
- Brand Zoro Select
- MFR # 05000147
- Zoro # G9820264
- UPC # 812946010193
- Country of Origin United States
- Category Pallets
Dimensions
Length | 96 in |
Width | 48 in |
Height | 5 in |
Details
Item | Pallet |
Pallet Entry | 2-Way |
Pallet Class | Stringer |
Dynamic Load Capacity | 3,000 lb |
Static Load Capacity | 6,000 lb |
Color | Gray/Black |
Material | Recycled Rigid PVC |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Pallet, Stackable, 2-Way, Stringer, Dynamic Load Capacity 3,000 lb, Static Load Capacity 6,000 lb, Length 96 in, Width 48 in, Height 5 in, Rackable Capacity 1,500 lb, Gray/Black, Pallet Material Recycled PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DM136BL)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- HARDWARE RESOURCES Satin Nickel Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516SN)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 32 in W, 4 1/2 in H (05000092)
- ZORO SELECT Recycled Rigid PVC Pallet, 24 in L, 24 in W, 4 in H (05000180)
- ZORO SELECT Recycled Rigid PVC Pallet, 18 in L, 48 in W, 4 in H (05000235)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 1/2 in H (48X48 MODULAR POP PALLET)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 6 1/8 in H (RACX FDA APPROVED)
- ZORO SELECT Recycled Pressed Wood Pallet, 40 1/4 in L, 48 1/4 in W, 5 5/8 in H (PWP-4840)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 HDSC BLK)
- Zoro Select Pallets