Shop All Pallets
Zoro Select
Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H
Mfr # 40X48 HDSC BLK
Zoro # G6723263
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Block
- Dynamic Load Capacity 4,000 lb
- Static Load Capacity 30,000 lb
- Length 48 in
Product Information
- Brand Zoro Select
- MFR # 40X48 HDSC BLK
- Zoro # G6723263
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48 in |
Width | 40 in |
Height | 5 1/8 in |
Details
Item | Pallet |
Pallet Entry | 4-Way |
Pallet Class | Block |
Dynamic Load Capacity | 4,000 lb |
Static Load Capacity | 30,000 lb |
Color | Black |
Material | Recycled High Density Polyethylene |
Green Environmental Attribute | Product Contains 20% Post Consumer Recycled PETE |
Description
Pallet, Stackable, 4-Way, Block, Dynamic Load Capacity 4,000 lb, Static Load Capacity 30,000 lb, Length 48 in, Width 40 in, Height 5 1/8 in, Black, Pallet Material Recycled High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Starter Cantilever Rack, 2 Sides, 10 ft. H (MD-10J)
- ECONOCO Pipeline 4-Way Adjustable Gloss White Garment Rack (PS4-ADJWH)
- SAFCO Box Locker, 12w x 18d x 78h, Two-Tone Gray (5524GR)
- ZORO SELECT Drum Faucet, 2 In, Manual, Cast Iron (64)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 1/4 in H (40X48 MD PE RACKO BLUE)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-B)
- ZORO SELECT Recycled Pressed Wood Pallet, 40 1/4 in L, 48 1/4 in W, 5 5/8 in H (PWP-4840)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-Y)
- ZORO SELECT Recycled Rigid PVC Pallet, 48 in L, 40 in W, 9 in H (05000202)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-O)
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- Zoro Select Pallets