Shop All Rags & Towels
Zoro Select
Recycled Cotton Cloth Rag 4 lb. 18" x 18", Assorted
Mfr # 5LVD5
Zoro # G4026066
original price:
$5.90
15% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted
- Size Varies
- Color Assorted
- Cleaning Cloth Style Corduroy
- Cleaning Cloth Condition Recycled
Product Information
- Brand Zoro Select
- MFR # 5LVD5
- Zoro # G4026066
- Country of Origin India
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 4 lb. |
Details
Material | Assorted |
Item | Cloth Rag |
Color | Assorted |
Cleaning Cloth Style | Corduroy |
Cleaning Cloth Condition | Recycled |
Package Type | Bag |
Cleaning Cloth Color | Assorted |
Count/Weight | 4 lb. |
Weight | 4 lb |
Description
Cloth Rag, Cleaning Cloth Style Corduroy, Material Recycled Cotton, Cleaning Cloth Color Assorted, Cleaning Cloth Condition Recycled, Weight 4 lb, Package Type Bag, Size Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOUT Wipe and Go Instant Stain Remover, 4.7 x 5.9, PK80 (686661)
- ZEP Drain Opnr Liquid Gel 1G (ZULHG128)
- OXICLEAN OxiClean No Scent Stain Remover Powder 5 lb (51650)
- SPRAYWAY Vinyl & Leather Cleaner with oil of mink, 16oz, 12PK (SW990)
- ZORO SELECT Reclaimed Terry Cloth Rag 10 lb. Varies Sizes, Assorted (515-10N)
- ZORO SELECT T-Shirt, Recycled Cotton, White (WW99322)
- ZORO SELECT Recycled Cotton Sheeting Cloth Rags, Sizes Vary, White, 25 lbs (G211025PC)
- ZORO SELECT Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 12/Box, 12PK (51702)
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 10 lb. Varies Sizes, Assorted (G350010PC)
- ZORO SELECT Recycled Cotton Sheeting Cloth Rags, 50 lb Box, Sizes Vary, White (G211050PC)
- ASTRO OPTICS Toolbox Z700 Big Grip Refill, 260ct, PK6 (201780)
- Zoro Select Rags & Towels