Shop All Rags & Towels
Zoro Select
Recycled Cotton Cloth Rag 10 lb. 18" x 18", Assorted
Mfr # 5LVD9
Zoro # G4680742
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted
- Size Varies
- Color Assorted
- Cleaning Cloth Style Corduroy
- Cleaning Cloth Condition Reclaimed
Product Information
- Brand Zoro Select
- MFR # 5LVD9
- Zoro # G4680742
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 10 lb. |
Details
Material | Assorted |
Item | Cloth Rag |
Color | Assorted |
Cleaning Cloth Style | Corduroy |
Cleaning Cloth Condition | Reclaimed |
Count/Weight | 10 lb. |
Cleaning Cloth Color | Assorted |
Package Type | Box |
Lint Level | Standard |
Weight | 10 lb |
Description
Cloth Rag, Cleaning Cloth Style Corduroy, Material Cotton, Cleaning Cloth Color Assorted, Cleaning Cloth Condition Reclaimed, Weight 10 lb, Estimated Piece Count 50, Package Type Box, Size Varies, Lint Level Standard, Primary Cleaning Application Oil and Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Cleaners & Detergents, Bottle, Acidic (711200)
- TOUGH GUY 51" Color Coded Handle, 1 in Dia, Blue, Aluminum (48LZ22)
- NILFISK-ADVANCE AMERICA Nilfisk Main Filter For Use With Eliminator (1408658500)
- WARNER 10.25" Steel Wire Brush, Shoe Handle, 8PK (3410486)
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 25 lb. Varies Sizes, Assorted (G325025PC)
- ZORO SELECT Terry Cloth Cotton Cloth Rag 25 lb. Varies Sizes, White (G412025PC)
- ZORO SELECT Recycled Cotton T-Shirt Rags 25 lb. Varies, White (340-25N)
- ZORO SELECT Recycled Cotton Wiping Cloths 25 lb. Varies, Assorted (G303025PC)
- ZORO SELECT Reclaimed Corduroy Cloth Rag 25 lb. Varies Sizes, Assorted (5LVD7)
- ZORO SELECT Reclaimed Sweatshirt Cloth Rag 10 lb. Varies Sizes, White (340-10N)
- INTEX SUPPLY Intex Supply 6414-10-TS 10 lbs. White Washed & Bleached Rag (320124)
- Zoro Select Rags & Towels