Shop All Shipping Cartons
Zoro Select
Recycle Collection Box, White, PK10
Mfr # 4UAA6
Zoro # G3016273
original price:
$78.62
44% off
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Total Capacity 50 gal
- Primary Container Color White
- Container Depth 18"
Product Information
- Brand Zoro Select
- MFR # 4UAA6
- Zoro # G3016273
- UPC # 82020310871
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Container Depth | 18" |
Width | 18" |
Height | 36 in |
Depth | 18 in |
Width/Diameter | 18 in |
Description
Recycling Collection Box, For Recyclable Material Bottle, Can, Paper, Plastic, Trash Container Capacity 50 gal, Top Type Open, Number of Containers 1, Number of Openings 1, Container Markings Recycle Symbol, Total Capacity 50 gal, Color White, Container Shape Rectangular, Height 36 in, Width/Diameter 18 in, Depth 18 in, Material Grouping Cardboard, Specific Container Material Cardboard, Location Indoor, Mobility Stationary, Lid Connection None, Container Mounting Style Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Stand 796, for Dahle 446 Trimmer (796)
- TRUEBALANCE Coordination Game + Balance Toy (SGTB7176US)
- EXPO Marker, Dryerse, Lo, Chisel, Gn, PK12 (80004)
- ZORO SELECT Steel Strapping, 1961 ft. L, 20 mil (3CTU4)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 6", Kraft, 25/Bundle (11K621)
- ZORO SELECT Corrugated Mailers, 3" x 3" x 1", White, 50/Bundle (M331)
- ZORO SELECT Long Corrugated Boxes, 17" x 6" x 6", Kraft, 25/Bundle (11R233)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 7", Kraft, 25/Bundle (11R399)
- ZORO SELECT Double Wall Boxes, 36" x 18" x 18", Kraft, 10/Bundle (55VM46)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 14", Kraft, 15/Bundle (493U09)
- MARSH SHIPPING SUPPLY CO Marsh® Electric Kraft Tape Dispenser For 1"-3"W Tape (TDE110)
- Zoro Select Shipping Cartons