Shop All Stainless Steel Tube Stock
Zoro Select
Rectangular Steel Tube, SS, 6 in
Mfr # 7830_6_0
Zoro # G303070806
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 6 in
- Wall Thickness 0.18 in
- Outside Rectangle Size 4 in x 2 in
Product Information
- Brand Zoro Select
- MFR # 7830_6_0
- Zoro # G303070806
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 6 in |
Outside Rectangle Size | 4 in x 2 in |
Length Tolerance | +1/-0.0625 in |
Inside Rectangle Size | 3.64 in x 1.64 in |
Inside Width | 3 5/8 in |
Overall Length | 6 in |
Outside Height | 2 in |
Outside Width | 4 in |
Inside Height | 1 5/8 in |
Description
Stainless Steel Rectangle Tube 304, Stainless Steel, 304, Rectangle, 6 in Overall Length, 3 5/8 in Inside Width, 1 5/8 in Inside Height, 4 in Outside Width, 2 in Outside Height, Wall Thickness 0.18 in, Wall Thickness Tolerance +/-0.0180 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554, Length Tolerance +1/-0.0625 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ZORO SELECT Polycarbonate Plastic Sheet 16" L x 16" W x 1/8" Thick (BULK-PS-PC-321)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x4", 50A (BULK-RS-S50BFDA-9)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Yellow (1001326Y)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (4233_6_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (476_12_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (23131_6_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (23045_24_0)
- ZORO SELECT SS Square Tube, 6 ft (524_72_0)
- ZORO SELECT SS Square Tube 316, 12 in (2234_12_0)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx1 11/32 ID Sq, 6ft (4YUL2)
- Zoro Select Stainless Steel Tube Stock