Shop All Stainless Steel Tube Stock
Zoro Select
Rectangular Steel Tube, SS, 6 ft
Mfr # 17936_72_0
Zoro # G403070768
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 72 in
- Wall Thickness 0.25 in
- Length Tolerance +1/-0.0625 in
Product Information
- Brand Zoro Select
- MFR # 17936_72_0
- Zoro # G403070768
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 in |
Length Tolerance | +1/-0.0625 in |
Inside Rectangle Size | 2 1/2 in x 1 1/2 in |
Outside Rectangle Size | 3 in x 2 in |
Overall Length | 6 ft |
Inside Height | 1 1/2 in |
Outside Height | 2 in |
Inside Width | 2 1/2 in |
Outside Width | 3 in |
Description
Stainless Steel Rectangle Tube 304, Stainless Steel, 304, Rectangle, 6 ft Overall Length, 2 1/2 in Inside Width, 1 1/2 in Inside Height, 3 in Outside Width, 2 in Outside Height, Wall Thickness 0.25 in, Wall Thickness Tolerance +/-0.0250 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554, Length Tolerance +1/-0.0625 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- USA INDUSTRIALS HDPE Plastic Sheet 32" L x 16" W x 1" Thick (BULK-PS-PE-423)
- ZORO SELECT White HDPE Plastic Sheet Stock 36" L x 6" W x 3/4" Thick (BULK-PS-PE-783)
- ZORO SELECT SS Square Tube, 6 in (525_6_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14751_24_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 in (7830_6_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (459_48_0)
- ZORO SELECT SS Square Tube, 12 in (528_12_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (12944_72_0)
- ZORO SELECT SS Square Tube 304, 5 ft (542_60_0)
- Zoro Select Stainless Steel Tube Stock