Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rectangular Blank Stock, SS, 36" Overall L
Mfr # 432_36_0
Zoro # G102644420
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.625 in
- Width 0.625 in
- Length 36 in
Product Information
- Brand Zoro Select
- MFR # 432_36_0
- Zoro # G102644420
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.625 in |
Length | 36 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | -0.004 in |
Overall Width | 5/8 in |
Overall Length | 36 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Square Bar, 36 in Overall Length, Length Tolerance +0.125/-0 in, 5/8 in Overall Width, Width Tolerance -0.004 in, 0.625 in Thickness, Thickness Tolerance -0.004 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0310x3/8 ID, Pk10 (25115)
- ZORO SELECT Precision Ball, Chrome, 1/16In, Pk100 (HC00625025)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: D (ZTRIM-233)
- ZORO SELECT Clear Polyester Film Stock 25 ft. L x 36" W x 0.01" Thick (BULK-PF-PET-46)
- ZORO SELECT SS Rectangle Bar, 5 ft Overall L (4453_60_0)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.125X.75-24)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx5 In x 6 ft (4YUA8)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.5X4-6)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18675_24_0)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.25X6-72)
- ZORO SELECT Blank Stock, Rect, SS, 1/4 T x2 In W x 6 ft (4YTU9)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock