Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rectangular Blank Stock, SS, 24" Overall L
Mfr # 429_24_0
Zoro # G802644560
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.375 in
- Width 0.375 in
- Length 24 in
Product Information
- Brand Zoro Select
- MFR # 429_24_0
- Zoro # G802644560
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.375 in |
Length | 24 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | -0.003 in |
Overall Length | 24 in |
Overall Width | 3/8 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Square Bar, 24 in Overall Length, Length Tolerance +0.125/-0 in, 3/8 in Overall Width, Width Tolerance -0.003 in, 0.375 in Thickness, Thickness Tolerance -0.003 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Cloth Inserted SBR - Rubber Sheets - 0.062" Thick x 12" Width x 36" Length - Black (35-015-062)
- ZORO SELECT White UHMW Roll Stock 24" L x 12" W x 0.031" Thick (461XXXI-R-1202)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 1/8" Thick (BULK-PS-PC-357)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22188R100-B3)
- ZORO SELECT Stainless Hex Bar, 6 in Overall L (3H1.75-6)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.25X3.5-6)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.125X6-6)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.06x6x61)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.024x6x61)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.188X4-36)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.375X3-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock