Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rectangular Blank Stock, SS, 12" Overall L
Mfr # 431_12_0
Zoro # G602644371
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.5 in
- Width 0.5 in
- Length 12 in
Product Information
- Brand Zoro Select
- MFR # 431_12_0
- Zoro # G602644371
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.5 in |
Length | 12 in |
Width Tolerance | -0.003 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 12 in |
Overall Width | 1/2 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Square Bar, 12 in Overall Length, Length Tolerance +0.125/-0 in, 1/2 in Overall Width, Width Tolerance -0.003 in, 0.5 in Thickness, Thickness Tolerance -0.003 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 12.13in.W x 1.0in.H (20188R100-TRD6)
- ONLINEMETALS Bar-Round, Alloy Steel, 4140 Alloy Type, 12 L. (15490)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/4" W (BULK-RS-N50-157)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.375" Thick (PS-PC-SR-194)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.188X2.5-36)
- ZORO SELECT Stainless Hex Bar, 24 in Overall L (3H.875-24)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.375X4-6)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx1 In x 6 ft (4YTZ8)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.375x4x61)
- ZORO SELECT Carbon Steel Bar, 6' L, 1.75" W (HF/5001750-72)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.375X1-36)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock