Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rectangular Blank Stock, SS, 12" Overall L
Mfr # 21459_12_0
Zoro # G302646866
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4 PH
- Thickness 2.5 in
- Width 2.5 in
- Length 12 in
Product Information
- Brand Zoro Select
- MFR # 21459_12_0
- Zoro # G302646866
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2.5 in |
Length | 12 in |
Width Tolerance | -0.008 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 12 in |
Overall Width | 2 1/2 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 17-4, Square Bar, 12 in Overall Length, Length Tolerance +0.125/-0 in, 2 1/2 in Overall Width, Width Tolerance -0.008 in, 2.5 in Thickness, Thickness Tolerance -0.008 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Vinyl-Olympic, 16"X 50 (20-1600-1650-610)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.25X1.5-12)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 18 X 24 (SPLEXICL.250-18X24)
- ZORO SELECT Slotted Shim 2 x 2" x 0.125", Pk5 (36D730)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.188X2.5-36)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.625x4x61)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.375X2-6)
- ZORO SELECT Square Bar, SS, 12" Overall L (2211_12_0)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.375X3.5-12)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.25X.5-36)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18732_24_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock