Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rectangular Blank Stock, 36" Overall L
Mfr # 19640_36_0
Zoro # G702644899
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 0.625 in
- Width 0.625 in
- Length 36 in
Product Information
- Brand Zoro Select
- MFR # 19640_36_0
- Zoro # G702644899
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.625 in |
Length | 36 in |
Width Tolerance | -0.004 in |
Length Tolerance | +0.125/-0 in |
Overall Width | 5/8 in |
Overall Length | 36 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 303, Square Bar, 36 in Overall Length, Length Tolerance +0.125/-0 in, 5/8 in Overall Width, Width Tolerance -0.004 in, 0.625 in Thickness, Thickness Tolerance -0.004 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A582
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 13 in W, 13 in L, 1/4 in Thick, Black (ZUSA-PU-20)
- NATIONAL HARDWARE 3/8X36 Zn Smooth Rod (N179-788)
- E. JAMES Sheet Rubber, 3/32, 6" X 10ft EPDM (1600-3/32X6X10)
- PRECISION BRAND Shim Stock Assortment 5 x 20", Pk14 (44905)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.375X4-36)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.25X1.5-36)
- ZORO SELECT SS Rectangle Bar, 5 ft Overall L (664_60_0)
- ZORO SELECT SS Plate 304, 36" Overall L (4sh13x3-36)
- ZORO SELECT SS Plate 304, 18 in Overall L (304 SS0.09x5x181)
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L (591_72_0)
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.024x6x361)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock